Apply to be a TradeMaster!
Main product image of LPT532N#01 Promenade 24" x 19-1/4" Rectangular Pedestal Bathroom Sink for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT532N#01 Promenade 24" x 19-1/4" Rectangular Pedestal Bathroom Sink for Single Hole Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT532N-01
Rating:
(0)
Q&A:
(0)
LPT532N#01 Promenade 24" x 19-1/4" Rectangular Pedestal Bathroom Sink for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$815.99 each
In Stock
In Stock
Get 4 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Pedestal
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Width (Inches)
18.5 Width
Product Highlight: Length (Inches)
11.5 Length

Description

The TOTO Promenade Rectangular Pedestal Bathroom Sink for Single Hole Faucets is traditionally elegant with distinctive lines. The Promenade features a spacious basin, large backsplash and rear overflow. The Promenade pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

  • Elegant, distinctive rectangular design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • Single faucet hole

Specs

Installation Type:

Pedestal

Warranty:

1 Year Limited

Shape:

Rectangular

Material:

Vitreous China

Width (Inches):

18.5

Length (Inches):

11.5

Color:

Cotton White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy