Apply to be a TradeMaster!
Main product image of LPT642.4#01 Dartmouth Rectangular Pedestal Bathroom Sink w/ Arched Front for 4" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT642.4#01 Dartmouth Rectangular Pedestal Bathroom Sink w/ Arched Front for 4" Center Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT642.4-01
Rating:
(0)
Q&A:
(0)
LPT642.4#01 Dartmouth Rectangular Pedestal Bathroom Sink w/ Arched Front for 4" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$631.03 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Dartmouth Rectangular Pedestal Bathroom Sink with Arched Front for 4 Inch Center Faucets offers a transitional design with a luxurious deep basin. The Dartmouth pedestal sink features a large backsplash and rear overflow. The Dartmouth pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

Features
    Transitional, rectangular arched front design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • 4 inch center faucet holes

Components:
  • LT642.4#01
  • PT642#01

Specs

–
Country of Origin:

USA

Warranty:

1 Year Limited

Material:

Vitreous China

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy