Apply to be a TradeMaster!
Main product image of LPT642.8#01 Dartmouth Rectangular Pedestal Bathroom Sink with Arched Front for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT642.8#01 Dartmouth Rectangular Pedestal Bathroom Sink with Arched Front for 8" Center Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT642.8-01
Rating:
(0)
Q&A:
(0)
LPT642.8#01 Dartmouth Rectangular Pedestal Bathroom Sink with Arched Front for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$864.80 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
11-1/4" Length
Product Highlight: Width (Inches)
16 Width
Product Highlight: Installation Type
Pedestal
Product Highlight: Height (Inches)
34" Height

Description

–
The TOTO Dartmouth Rectangular Pedestal Bathroom Sink with Arched Front for 8 Inch Center Faucets offers a transitional design with a luxurious deep basin. The Dartmouth pedestal sink features a large backsplash and rear overflow. The Dartmouth pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

  • Transitional, rectangular arched front design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • 8 inch center faucet holes

Specs

–
Material:

Vitreous China

Shape:

Rectangular

Length (Inches):

11-1/4"

Width (Inches):

16

Installation Type:

Pedestal

Height (Inches):

34"

Warranty:

1 Year Limited

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy