Apply to be a TradeMaster!
Main product image of LPT972.8#01 Guinevere 24-3/8" x 19-7/8" Rectangular Pedestal Bathroom Sink for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT972.8#01 Guinevere 24-3/8" x 19-7/8" Rectangular Pedestal Bathroom Sink for 8" Center Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT972.8-01
Rating:
(0)
Q&A:
(0)
LPT972.8#01 Guinevere 24-3/8" x 19-7/8" Rectangular Pedestal Bathroom Sink for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$919.61 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Guinevere Rectangular Pedestal Bathroom Sink for 8 Inch Center Faucets has a classic and elegant design. The Guinevere pedestal sink features a generous large basin, large backsplash and rear overflow. The Guinevere pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

Features
    Classic and elegant, rectangular design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • 8 inch center faucet holes

Components:
  • LT972.8#01
  • PT970#01

Specs

–
Country of Origin:

Indonesia

Warranty:

1 Year Limited

Material:

Vitreous China

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy