Apply to be a TradeMaster!
Main product image of LT1506G#01 24" Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT1506G#01 24" Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT1506G-01
Rating:
(0)
Q&A:
(0)
LT1506G#01 24" Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$514.69 each
In Stock
In Stock
Get 5 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Ceramic
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
21 Width
Product Highlight: Color
Cotton White
Product Highlight: Length (Inches)
13 Length
Product Highlight: Warranty
1 Year Limited Warranty

Description

The TOTO 24 Inch Rectangular Undermount Bathroom Sink with CEFIONTECT features a modern shallow basin that is ideal for narrow countertops. Features a sleek rimless design and is made with durable vitreous china for long lasting beauty. This sink is coated with TOTO's CEFIONTECT glaze that minimizes waste from adhering to ceramic surfaces. This technology helps keep your sink cleaner for longer and reduces the amount of harsh chemicals used for cleaning. This sink features a hidden front overflow and is ADA compliant. Included: Sink, installation template, and mounting screw set for wood countertops. Purchase separately: Compatible faucet and drain. Mounting assembly THU410 is required for marble/granite type counter top installation and must be purchased separately.

  • Rimless, oval design for undermount installation
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Ideal for narrow countertops
  • Front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops

Specs

Width (Inches):

21

Color:

Cotton White

Length (Inches):

13

Material:

Ceramic

Warranty:

1 Year Limited

Shape:

Oval

Installation Type:

Undercounter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy