Apply to be a TradeMaster!
Main product image of LT425G#01 Arvina Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT425G#01 Arvina Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT425G-01
Rating:
(0)
Q&A:
(0)
LT425G#01 Arvina Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$529.38 each
In Stock
In Stock
Get 1 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Fired Clay
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Vessel
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Length (Inches)
14 Length

Description

The TOTO Arvina Rectangular 20" Vessel Bathroom Sink with CEFIONTECT is a modern and elegant sink that incorporates beautiful thin edges. The Arvina Vessel Sink features CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Arvina Vessel Sink features a front overflow. The Arvina Vessel Sink is ADA compliant. Installation template included. Drain and faucet sold separately.

  • Modern and elegant, rectangle vessel bathroom sink
  • Thin, rounded edges achieving a decorative design
  • CEFIONTECT ceramic glaze minimizes waste from sticking to surface
  • Front overflow
  • ADA compliant

Specs

Installation Type:

Vessel

Color:

Cotton White

Warranty:

1 Year Limited

Shape:

Rectangular

Length (Inches):

14

Material:

Fired Clay

Width (Inches):

18.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy