Apply to be a TradeMaster!
Main product image of LT475GR#01 Kiwami Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT475GR#01 Kiwami Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT475GR-01
Rating:
(0)
Q&A:
(0)
LT475GR#01 Kiwami Rectangular 20" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$850.33 each
In Stock
In Stock
Get 1 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Ceramic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Cotton White
Product Highlight: Width (Inches)
19.5 Width
Product Highlight: Installation Type
Vessel
Product Highlight: Length (Inches)
14.5 Length

Description

The TOTO Kiwami Rectangular 20" Vessel Bathroom Sink with CEFIONTECT is a modern and elegant sink that incorporates beautiful thin edges. The Kiwami Vessel Sink features CEFIONTECT glaze that keeps your sink cleaner for longer by minimizing waste from sticking to the ceramic surface. The Kiwami Vessel Sink features a front overflow and is ADA compliant. Faucet and drain must be purchased separately. Compatible drain THP737#01 (Kick Lever) or THP739#01 (Wire Type) is sold separately.


  • Modern and elegant, rectangle vessel bathroom sink
  • Thin, rounded edges achieving a decorative design
  • CEFIONTECT ceramic glaze minimizes waste from sticking to surface
  • Front overflow
  • ADA compliant

Specs

Material:

Ceramic

Color:

Cotton White

Width (Inches):

19.5

Shape:

Rectangular

Installation Type:

Vessel

Length (Inches):

14.5

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy