Apply to be a TradeMaster!
Main product image of LT476GR#01 Kiwami Rectangular 23" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT476GR#01 Kiwami Rectangular 23" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT476GR-01
Rating:
(0)
Q&A:
(0)
LT476GR#01 Kiwami Rectangular 23" Vessel Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$932.58 each
Out of Stock
Out of Stock
Get it Wed, Sep 30 - Fri, Oct 9

Lift Gate

This product weighs 23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Length (Inches)
14.5 Length
Product Highlight: Width (Inches)
23 Width
Product Highlight: Color
Cotton White

Description

The TOTO Kiwami Rectangular 23" Vessel Bathroom Sink with CEFIONTECT is a modern and elegant sink that incorporates beautiful thin edges. The Kiwami Vessel Sink features CEFIONTECT glaze that keeps your sink cleaner for longer by minimizing waste from sticking to the ceramic surface. The Kiwami Vessel Sink features a front overflow and is ADA compliant. Included is sink only. Faucet and drain must be purchased separately. Compatible drain THP737#01 (Kick Lever) or THP739#01 (Wire Type) is sold separately.

  • Modern and elegant, rectangle vessel bathroom sink
  • Thin, rounded edges achieving a decorative design
  • CEFIONTECT ceramic glaze minimizes waste from sticking to surface
  • Front overflow
  • ADA compliant

Specs

Warranty:

1 Year Limited

Length (Inches):

14.5

Width (Inches):

23

Color:

Cotton White

Material:

Vitreous China

Shape:

Rectangular

Installation Type:

Vessel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy