Apply to be a TradeMaster!
Main product image of LT491G#01 Connelly Square Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT491G#01 Connelly Square Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT491G-01
Rating:
(0)
Q&A:
(0)
LT491G#01 Connelly Square Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$510.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
14.5 Width
Product Highlight: Installation Type
Undercounter
Product Highlight: Length (Inches)
14-1/2" Length
Product Highlight: Color
Cotton White

Description

–
The TOTO Connelly Square Undermount Bathroom Sink with CEFIONTECT is created with a look of modern simplicity. The Connelly sink features a beautiful rimless, square design and generously spacious basin. This version of the Connelly sink features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Connelly features an overflow that can be oriented to the front or to the rear. The Connelly sink is ADA compliant when installed with the overflow to the rear.

  • Modern, square design for undermount installation
  • Generous, spacious basin
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops

Specs

–
Width (Inches):

14.5

Installation Type:

Undercounter

Length (Inches):

14-1/2"

Material:

Vitreous China

Color:

Cotton White

Warranty:

1 Year Limited

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy