Apply to be a TradeMaster!
Main product image of LT531.8#01 Promenade Rectangular Self-Rimming Drop-In Bathroom Sink for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LT531.8#01 Promenade Rectangular Self-Rimming Drop-In Bathroom Sink for 8" Center Faucets (Cotton White)

Brand:
TOTO
SKU:
LT531.8-01
Rating:
(0)
Q&A:
(0)
LT531.8#01 Promenade Rectangular Self-Rimming Drop-In Bathroom Sink for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$525.07 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Mon, Nov 2

Lift Gate

–
This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
11 Length
Product Highlight: Color
Cotton White
Product Highlight: Width (Inches)
16.75 Width
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Drop-In

Description

–
The TOTO Promenade Rectangular Self-Rimming Drop-In Bathroom Sink for 8 Inch Center Faucets is created with distinctive and classic simplicity. The Promenade sink features a concealed front overflow and a spacious basin for comfortable use. The Promenade sink is ADA compliant.

  • Classic, rectangular self-rimming design for drop-in installation
  • 8 inch center faucet holes
  • Concealed front overflow
  • Complete with installation template
  • ADA compliant

Specs

–
Length (Inches):

11

Color:

Cotton White

Width (Inches):

16.75

Warranty:

1 Year Limited

Shape:

Rectangular

Installation Type:

Drop-In

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy