Apply to be a TradeMaster!
Main product image of LT533#01 Promenade Rectangular Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT533#01 Promenade Rectangular Undermount Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT533-01
Rating:
(0)
Q&A:
(0)
LT533#01 Promenade Rectangular Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$592.54 each
In Stock
In Stock
Get 5 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Length (Inches)
14.5 Length
Product Highlight: Width (Inches)
18.5 Width

Description

The TOTO Promenade Rectangular Undermount Bathroom Sink is a space-saving sink that is ideal for narrow countertops. The Promenade has a generous wash basin with an overflow that can be oriented to the front or the rear. The Promenade Bathroom Sink is ADA compliant when installed with the overflow to the rear.

  • Space-saving rectangular bathroom sink for undermount installations
  • Ideal for narrow counter tops
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA compliant when installed with the overflow to the rear

Specs

Color:

Cotton White

Warranty:

1 Year Limited

Length (Inches):

14.5

Width (Inches):

18.5

Shape:

Rectangular

Installation Type:

Undercounter

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy