Apply to be a TradeMaster!
Main product image of LT533#11 Promenade Rectangular Undermount Bathroom Sink (Colonial White)
Magnifying glass
Hover image to zoom

LT533#11 Promenade Rectangular Undermount Bathroom Sink (Colonial White)

Brand:
TOTO
SKU:
LT533-11
Rating:
(0)
Q&A:
(0)
LT533#11 Promenade Rectangular Undermount Bathroom Sink (Colonial White)
Magnifying glass
Hover image to zoom
$578.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
18.5 Width
Product Highlight: Color
Colonial White
Product Highlight: Length (Inches)
14-1/2" Length
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Promenade Rectangular Undermount Bathroom Sink is a space-saving sink that is ideal for narrow countertops. The Promenade has a generous wash basin with an overflow that can be oriented to the front or the rear. The Promenade Bathroom Sink is ADA compliant when installed with the overflow to the rear.

  • Space-saving rectangular bathroom sink for undermount installations
  • Ideal for narrow counter tops
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA compliant when installed with the overflow to the rear

Specs

–
Width (Inches):

18.5

Color:

Colonial White

Length (Inches):

14-1/2"

Warranty:

1 Year Limited

Material:

Vitreous China

Installation Type:

Undercounter

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy