Apply to be a TradeMaster!
Main product image of 19" x 12-3/8" Rectangular Under Counter Sink w/ Rear Overflow and CEFIONTECT Glaze (Cotton White)
Magnifying glass
Hover image to zoom

19" x 12-3/8" Rectangular Under Counter Sink w/ Rear Overflow and CEFIONTECT Glaze (Cotton White)

Brand:
TOTO
SKU:
LT542G-01
Rating:
(0)
Q&A:
(0)
19" x 12-3/8" Rectangular Under Counter Sink w/ Rear Overflow and CEFIONTECT Glaze (Cotton White)
Magnifying glass
Hover image to zoom
$323.43 each
In Stock
In Stock
Get 17 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met

Description

–
**Image may not represent actual product.**

Created with modern simplicity, this lavatory offers a beautifully rimless, rectangle design. Features a generously wide basin, large backsplash and rear overflow. ADA compliant.

Features:
  • CEFIONTECT Ceramic Glaze. TOTO's extraordinarily smooth CEFIONTECT glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in CEFIONTECT keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.
  • Installation Template, Mounting Hardware Included
  • Spacious Basin
  • Large Backsplash
  • Rear Overflow
  • ADA Compliant

Specifications:
  • Size: 19"x 12-3/8"
  • CEFIONTECT ceramic glaze - prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Generous wash basin
  • Rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • THU410 is required for marble/granite type counter top installation and must be purchased separately

Specs

–
Product Type:

Sink

Installation Type:

Undercounter

Material:

Vitreous China

Features:

CEFIONTECT Ceramic Glaze

Rear Overflow

Finish:

White

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy