Apply to be a TradeMaster!
Main product image of LT542G#12 19" x 12-3/8" Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom

LT542G#12 19" x 12-3/8" Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)

Brand:
TOTO
SKU:
LT542G-12
Rating:
(0)
Q&A:
(0)
LT542G#12 19" x 12-3/8" Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom
$560.83 each
In Stock
In Stock
Get 14 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 19 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
12.5 Length
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige
Product Highlight: Installation Type
Undercounter

Description

–
The TOTO LT542G Rectangular Undermount Bathroom Sink with CEFIONTECT is created with modern simplicity. This sink offers a beautifully rimless design and features a generous wide basin, large backsplash, and front overflow. This bathroom sink features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The sink is ADA compliant.

  • Modern and simple, rectangular design for undermount installation
  • Generous basin and large backsplash
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops

Specs

–
Length (Inches):

12.5

Material:

Vitreous China

Warranty:

1 Year Limited

Shape:

Rectangular

Color:

Sedona Beige

Installation Type:

Undercounter

Width (Inches):

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy