Apply to be a TradeMaster!
Main product image of LT546G#01 19-11/16" x 13-3/4"Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT546G#01 19-11/16" x 13-3/4"Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT546G-01
Rating:
(0)
Q&A:
(0)
LT546G#01 19-11/16" x 13-3/4"Oval Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$532.64 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undercounter
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Length (Inches)
13-3/4" Length

Description

–
The TOTO LT546G Oval Undermount Bathroom Sink with CEFIONTECT is created with modern simplicity. This sink offers a beautiful rimless, oval design and features a generously wide basin, large backsplash, and rear overflow. This bathroom sink features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. This sink is ADA compliant.

  • Modern and simple, oval design for undermount installation
  • Large backsplash and spacious basin
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Rear overflow
  • Template and mounting screw set for wood countertops

Specs

–
Installation Type:

Undercounter

Shape:

Oval

Color:

Cotton White

Warranty:

1 Year Limited

Material:

Vitreous China

Length (Inches):

13-3/4"

Width (Inches):

19.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy