Apply to be a TradeMaster!
Main product image of LT569#01 17" x 14" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT569#01 17" x 14" Oval Undermount Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT569-01
Rating:
(0)
Q&A:
(0)
LT569#01 17" x 14" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$392.90 each
In Stock
In Stock
Get 4 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
17 Width
Product Highlight: Length (Inches)
14 Length
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

Created with modern simplicity, this lavatory offers a beautifully rimless, oval design. Features a generously wide basin, large backsplash and concealed front overflow. Includes sink, mounting hardware and installation template. Part THU410 is required for marble and granite type counter top installation and must be purchased separately. Compatible grid drain sold spearatley.

  • Spacious Undercounter sink
  • Oval Shape
  • Made with durable and long lasting material
  • Concealed front overflow
  • ADA Compliant

Specs

Width (Inches):

17

Length (Inches):

14

Warranty:

1 Year Limited

Shape:

Oval

Color:

Cotton White

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy