Apply to be a TradeMaster!
Main product image of LT574#01 Arvina Square Vessel Fireclay Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT574#01 Arvina Square Vessel Fireclay Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT574-01
Rating:
(0)
Q&A:
(0)
LT574#01 Arvina Square Vessel Fireclay Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$550.09 each
In Stock
In Stock
Get 2 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 20 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Square
Product Highlight: Installation Type
Vessel
Product Highlight: Width (Inches)
16 Width
Product Highlight: Color
Cotton White
Product Highlight: Length (Inches)
16 Length

Description

–
The TOTO Arvina Square Vessel Fireclay Bathroom Sink has clean, modern lines and angles. The Arvina square vessel sink is made of fireclay, a fine yet strong and durable ceramic material. The Arvina square vessel sink is ADA compliant.

  • Clean and modern, square vessel sink
  • Thin, rounded edges achieve a decorative design
  • Produced from fireclay, a fine yet strong and durable material
  • Installation template included
  • ADA compliant

Specs

–
Material:

Vitreous China

Installation Type:

Vessel

Width (Inches):

16

Shape:

Square

Color:

Cotton White

Length (Inches):

16

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy