Apply to be a TradeMaster!
Main product image of LT579G#12 Rendezvous Oval Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom

LT579G#12 Rendezvous Oval Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)

Brand:
TOTO
SKU:
LT579G-12
Rating:
(0)
Q&A:
(0)
LT579G#12 Rendezvous Oval Undermount Bathroom Sink w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom
$485.82 each
In Stock
In Stock
Get 3 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
17 Width
Product Highlight: Installation Type
Undercounter
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige

Description

–
The TOTO Rendezvous Oval Undermount Bathroom Sink with CEFIONTECT offers a space-saving and elegant design. The Rendezvous sink features a beautiful rimless circular shape, a generously wide basin, and concealed front overflow. The Rendezvous features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Rendezvous is ADA compliant.

  • Elegant, space-saving oval design for undermount installation
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Concealed front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

Specs

–
Width (Inches):

17

Material:

Vitreous China

Installation Type:

Undercounter

Warranty:

1 Year Limited

Shape:

Oval

Color:

Sedona Beige

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy