Apply to be a TradeMaster!
Main product image of LT624G#01 Legato Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT624G#01 Legato Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT624G-01
Rating:
(0)
Q&A:
(0)
LT624G#01 Legato Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$770.76 each
In Stock
In Stock
Get 3 Wed, Oct 14 - Mon, Oct 19

Lift Gate

–
This product weighs 25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Color
Cotton White
Product Highlight: Length (Inches)
15 Length
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Width (Inches)
17 Width

Description

–
The TOTO Legato Rectangular Undermount Bathroom Sink with CEFIONTECT offers a contemporary design and a generously wide basin. The Legato features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Legato has a rear overflow and is ADA compliant.

  • Contemporary, rectangular design for undermount installation
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

Specs

–
Shape:

Rectangular

Color:

Cotton White

Length (Inches):

15

Material:

Vitreous China

Warranty:

1 Year Limited

Width (Inches):

17

Installation Type:

Undercounter

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy