Apply to be a TradeMaster!
Main product image of LT626G#01 Aimes Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT626G#01 Aimes Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT626G-01
Rating:
(0)
Q&A:
(0)
LT626G#01 Aimes Rectangular Undermount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$609.61 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Aimes Rectangular Undermount Bathroom Sink with CEFIONTECT is subtle and bold. The Aimes undermount sink offers a beautiful rimless design and can be installed with the overflow to the front or to the rear. The Aimes features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Aimes sink is ADA compliant when installed with the overflow to the rear.

Features
    Rimless, rectangular design for undermount installation
  • Front or rear overflow
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA compliant when installed with the overflow to the rear

Specs

–
Warranty:

1 Year Limited

Shape:

Rectangle

Material:

Vitreous China

Country of Origin:

USA

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy