Apply to be a TradeMaster!
Main product image of LT641#01 Dartmouth 18-3/4" x 13-3/4" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT641#01 Dartmouth 18-3/4" x 13-3/4" Oval Undermount Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT641-01
Rating:
(0)
Q&A:
(0)
LT641#01 Dartmouth 18-3/4" x 13-3/4" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$536.69 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Thu, Oct 8

Lift Gate

This product weighs 21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Length (Inches)
13.75 Length
Product Highlight: Installation Type
Undercounter
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Width (Inches)
18.5 Width

Description

The TOTO Dartmouth Oval Undermount Bathroom Sink features an intricate traditional design and has a generously wide basin. The Dartmouth sink can be installed with the overflow to the front or to the rear. The Dartmouth sink is ADA compliant when the overflow is installed to the rear.

  • Traditional, oval design for undermount installation
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA compliant when installed with the overflow to the rear

Specs

Length (Inches):

13.75

Installation Type:

Undercounter

Warranty:

1 Year Limited

Shape:

Oval

Width (Inches):

18.5

Color:

Cotton White

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy