Apply to be a TradeMaster!
Main product image of LT643#01 Dartmouth 17 1/4" x 12- 7/8" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT643#01 Dartmouth 17 1/4" x 12- 7/8" Oval Undermount Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT643-01
Rating:
(0)
Q&A:
(0)
LT643#01 Dartmouth 17 1/4" x 12- 7/8" Oval Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$377.83 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Dartmouth Basin Oval Undermount Bathroom Sink features an intricate traditional design and has a generously wide basin. The Dartmouth sink can be installed with the overflow to the front or to the rear. The Dartmouth sink is ADA compliant when the overflow is installed to the rear.

Features
    Traditional, oval design for undermount installation
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA compliant when installed with the overflow to the rear

Specs

–
ADA:

Yes

Warranty:

1 Year Limited

Material:

Vitreous China

Country of Origin:

USA

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy