Apply to be a TradeMaster!
Main product image of LT650G#01 Oval Wall-Mount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

LT650G#01 Oval Wall-Mount Bathroom Sink w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
LT650G-01
Rating:
(0)
Q&A:
(0)
LT650G#01 Oval Wall-Mount Bathroom Sink w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$632.39 each
In Stock
In Stock
Get 1 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Wall Mount
Product Highlight: Color
Cotton White
Product Highlight: Width (Inches)
13 Width
Product Highlight: Length (Inches)
9.5 Length

Description

The TOTO LT650G Oval Wall-Mount Bathroom Sink with CEFIONTECT is created with modern simplicity and offers a space-saving, stylish design. The LT650G features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The LT650G has a single faucet mounting hole.

  • Contemporary, oval wall-mount design
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Single faucet hole
  • Complete with mounting hardware

Specs

Installation Type:

Wall Mount

Color:

Cotton White

Shape:

Oval

Width (Inches):

13

Length (Inches):

9.5

Material:

Vitreous China

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy