Apply to be a TradeMaster!
Main product image of LT781#01 Clayton Rectangular Self-Rimming Drop-In Bathroom Sink for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LT781#01 Clayton Rectangular Self-Rimming Drop-In Bathroom Sink for Single Hole Faucets (Cotton White)

Brand:
TOTO
SKU:
LT781-01
Rating:
(0)
Q&A:
(0)
LT781#01 Clayton Rectangular Self-Rimming Drop-In Bathroom Sink for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$562.70 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Mon, Nov 2

Lift Gate

–
This product weighs 27 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
9.75 Length
Product Highlight: Installation Type
Drop-In
Product Highlight: Width (Inches)
18.25 Width
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Clayton Rectangular Self-Rimming Drop-In Bathroom Sink for Single Hole Faucets features classically clean lines, a large backsplash, and a spacious basin. The Clayton sink features a rear overflow. The Clayton sink is ADA compliant.

  • Classic, rectangular self-rimming design for drop-in installation
  • Single faucet hole
  • Rear overflow
  • Complete with installation template
  • ADA compliant

Specs

–
Shape:

Rectangular

Length (Inches):

9.75

Installation Type:

Drop-In

Material:

Vitreous China

Width (Inches):

18.25

Warranty:

1 Year Limited

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy