Apply to be a TradeMaster!
Main product image of LT931#01 Lloyd Rectangular Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom

LT931#01 Lloyd Rectangular Undermount Bathroom Sink (Cotton White)

Brand:
TOTO
SKU:
LT931-01
Rating:
(0)
Q&A:
(0)
LT931#01 Lloyd Rectangular Undermount Bathroom Sink (Cotton White)
Magnifying glass
Hover image to zoom
$730.64 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Undercounter
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Width (Inches)
21 Width

Description

–
The TOTO Lloyd Rectangular Undermount Bathroom Sink offers a contemporary design with a generously wide basin. The Lloyd sink features a decorative cover for the rear overflow hole. The overflow cover finish can be matched to finishes for Lloyd faucets and accessories. The Lloyd bathroom sink is ADA compliant.

  • Contemporary, rectangular design for undermount installation
  • Decorative overflow hole cover
  • Rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

Specs

–
Installation Type:

Undercounter

Shape:

Rectangular

Material:

Vitreous China

Color:

Cotton White

Warranty:

1 Year Limited

Width (Inches):

21

Length (Inches):

21"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy