Apply to be a TradeMaster!
Main product image of TBS01201U#CP LB Two Handle Deck Mount Roman Tub Filler Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

TBS01201U#CP LB Two Handle Deck Mount Roman Tub Filler Trim (Polished Chrome)

Brand:
TOTO
SKU:
TBS01201U-CP
Rating:
(0)
Q&A:
(0)
TBS01201U#CP LB Two Handle Deck Mount Roman Tub Filler Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$282.90 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Brass

Description

–
Add sophistication and elegance to your bathtub with the TOTO LB Two-Handle Deck-Mount Roman Tub Filler Trim. The solid construction and fluid design coordinates with all bathroom styles to offer a lasting and durable bathroom fixture. The high arch tub spout features a solid brass construction and a laminar flow which ensures an evenly distributed water stream. The double levers provide easy handling and complete control over water volume and temperature. Included items: spout and handle mount. Purchased separately: TBN01201U three-hole rough-in valve and connection tubes.

Features
    Two Handle Deck-Mount Roman tub filler
  • Lever handles offers control over temperature and volume
  • Solid brass construction with durable corrosion resistant finish
  • High arch spout adds elegance and modern style
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Requires TOTO TBN01201U three hole tub filler rough-in and connecting tubes sold separately

Specs

–
Country of Origin:

China

Warranty:

Lifetime Limited

ADA:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy