Shop Resideo Sale
Main product image of TBS01202U#CP LB Two Handle Deck Mount Roman Tub Filler Trim w/ Handshower (Polished Chrome)
Magnifying glass
Hover image to zoom

TBS01202U#CP LB Two Handle Deck Mount Roman Tub Filler Trim w/ Handshower (Polished Chrome)

Brand:
TOTO
SKU:
TBS01202U-CP
Rating:
(0)
Q&A:
(0)
TBS01202U#CP LB Two Handle Deck Mount Roman Tub Filler Trim w/ Handshower (Polished Chrome)
Magnifying glass
Hover image to zoom
$312.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Brass

Description

–
Add sophistication and elegance to your bathtub with the TOTO LB Two Handle Deck-Mount Roman Tub Filler Trim with Handshower. Incorporating flowing curves and arches to create a luxurious design for any bathroom décor. With the purchase of the separately sold connection tubes, the tub filler is adjustable for various width installations; allowing flexibility and versatility within your bathroom space. The LB tub spout uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The double levers allow for complete control over water volume and temperature. Included items: spout, handles and handshower mount and hose. Purchased separately: TBN01202U rough-in valve, connection tubes, and compatible handshower.

Features
    Elegant Two Handle Deck-Mount Roman tub filler with handshower
  • Lever handles allow control over temperature and volume
  • Solid brass construction with durable corrosion resistant finish
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Requires TOTO TBN01202U four hole tub filler rough-in, connecting tubes and handshower sold separately
  • Recommended Handshower modes TBW01009U4, TBW01011U4, TBW02016U4, TBW01019U2, TBW01020U2

Specs

–
Warranty:

Lifetime Limited

Country of Origin:

China

Material:

Brass

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy