Apply to be a TradeMaster!
Main product image of Round Thermostatic Mixing Valve with Volume Control Shower Trim, Polished Chrome
Magnifying glass
Hover image to zoom

Round Thermostatic Mixing Valve with Volume Control Shower Trim, Polished Chrome

Brand:
TOTO
SKU:
TBV01407U-CP
Rating:
(0)
Q&A:
(0)
Round Thermostatic Mixing Valve with Volume Control Shower Trim, Polished Chrome
Magnifying glass
Hover image to zoom
$710.53 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. Add functionally and control to your everyday routine with the TOTO Round Thermostatic Mixing Valve with Volume Control Shower Trim. This contemporary styled accessory paired with the separately sold TOTO MiniUnit TBN01001U valve allows control over water temperature and volume. The Safety Thermo thermostatic mixing valve enables quick, responsive scald prevention and includes an anti-scald stop. This long lasting and durable accent is made of solid brass construction and finished with corrosion-resistant chrome plating. The handle knob provides an unobtrusive twist assist for a clean aesthetic. The thin escutcheon offers a minimalistic look at only 10 millimeters in thickness. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Requires separately sold TOTO MiniUnit TBN01001U.

  • Volume and temperature control trim with anti-scald safety stop
  • Unobtrusive twist assist for a clean aesthetic
  • Thin escutcheon at approximately 10 mm
  • Solid brass construction and finished with corrosion-resistant chrome plating
  • ASSE certified SAFETY THERMO (SMA) Thermostatic Mixing Valve for fast, responsive scald protection

Specs

–
Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy