Apply to be a TradeMaster!
Main product image of TBV01801U#CP Round Pressure Balance Valve Shower Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

TBV01801U#CP Round Pressure Balance Valve Shower Trim (Polished Chrome)

Brand:
TOTO
SKU:
TBV01801U-CP
Rating:
(0)
Q&A:
(0)
TBV01801U#CP Round Pressure Balance Valve Shower Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$149.79 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime (Residential), 1 Year (Commercial) Warranty
Product Highlight: Material
Zinc Alloy, Brass
Product Highlight: Shape
Round

Description

–
Add functionally and control to your everyday routine with the TOTO Round Pressure Balance Valve Trim. This modern styled accessory paired with the TSPTM pressure balance valve maintains the balance between hot and cold flow, helping to prevent temperature fluctuation. The single lever allows for easy control over water volume and temperature to create the optimal shower experience. This long lasting and durable accent is made of solid brass construction and finished with corrosion-resistant chrome plating. Coordinates effortlessly with any bathroom decor. This fixture is ADA compliant. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Required Valve TSPTM sold separately.

Features
    Clean and simple round shower trim
  • Lever handle allows for easy control over water volume and temperature
  • Maintains the balance between hot and cold flow, helping to prevent temperature fluctuation when paired with the TSPTM pressure balancing valve
  • Modern round shape
  • Strong brass construction with durable and corrosion free finish
  • ADA Compliant
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Pressure Balancing Valve (TSPTM)

Specs

–
Country of Origin:

China

Warranty:

Limited Lifetime (Residential)

1 Year (Commercial)

Material:

Zinc Alloy

Brass

Shape:

Round

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy