Apply to be a TradeMaster!
Main product image of G Series 2.5 GPM Single Spray 8.5" Round Showerhead with COMFORT WAVE Technology, Polished Nickel
Magnifying glass
Hover image to zoom

G Series 2.5 GPM Single Spray 8.5" Round Showerhead with COMFORT WAVE Technology, Polished Nickel

Brand:
TOTO
SKU:
TBW01003U1-PN
Rating:
(0)
Q&A:
(0)
G Series 2.5 GPM Single Spray 8.5" Round Showerhead with COMFORT WAVE Technology, Polished Nickel
Magnifying glass
Hover image to zoom
$329.02 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO G Series Round Single Spray 8.5 inch 2.5 GPM Showerhead with COMFORT WAVE Technology offers a modern and sleek design that coordinates with any bathroom décor. Indulge yourself as the COMFORT WAVE technology releases oscillating water from four central locations, while the periphery of the shower head offers a standard spray-type flow. This provides you with a wide, full-feeling shower. Long lasting and durable, this showerhead offers maximum flow rate of 2.5 GPM, with a generous 8.5 inch diameter spray face. The rubber nozzles help to prevent limescale buildup. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Includes showerhead and matching escutcheon. Requires the separately sold TOTO TS110MW16 or TS110MC6 rain shower arm.

  • LARGER WATER DROPLETS WITH WIDER COVERAGE - Feel refreshed with the moderate intensity of COMFORT WAVE. The special COMFORT WAVE nozzle delivers large drops of water that swing and flow with power, delivering a comfortably stimulating shower while saving water.
  • EASY CLEANING AND MAINTENANCE - The rubber nozzles are easy to clean and help prevent limescale buildup
  • ELEGANCE MEETS PERFORMANCE - Beautiful, modern rainshower with matching escutcheon transforms your shower into a spa-like experience
  • COMPLETE YOUR SHOWER - Requires the separately sold TOTO TS110MW16 or TS110MC6 rain shower arm
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.

Specs

–
Finish:

Polished Nickel

Flow Rate (GPM):

2.5

Product Type:

Showerhead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy