Apply to be a TradeMaster!
Main product image of L Series 1.75 GPM Single Spray 4" Modern Round Showerhead, Polished Chrome
Magnifying glass
Hover image to zoom

L Series 1.75 GPM Single Spray 4" Modern Round Showerhead, Polished Chrome

Brand:
TOTO
SKU:
TBW01012U4-CP
Rating:
(0)
Q&A:
(0)
L Series 1.75 GPM Single Spray 4" Modern Round Showerhead, Polished Chrome
Magnifying glass
Hover image to zoom
$65.28 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO L Series Modern Round Single Spray 4 inch 1.75 GPM Showerhead offers a modern and sleek design that coordinates with any bathroom décor. Long lasting and durable, this showerhead offers a WaterSense certified and CEC compliant maximum flow rate of 1.75 GPM, with a 4 inch diameter spray face. The rubber nozzles help to prevent limescale buildup. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Couples well with the separately sold TOTO TBW01012UV1 shower arm.

  • EASY CLEANING AND MAINTENANCE - The rubber nozzles are easy to clean and help prevent limescale buildup
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant showerhead uses 1.75 gallons of water per minute, offering water savings with no compromise to your shower experience.
  • ELEGANCE MEETS PERFORMANCE - Beautiful, modern showerhead transforms your shower into a spa-like experience
  • COMPLETE YOUR SHOWER - Couples well with the separately sold TOTO TBW01012UV1 shower arm
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.

Specs

–
Finish:

Polished Chrome

Product Type:

Shower

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy