Apply to be a TradeMaster!
Main product image of G Series 1.75 GPM Multifunction 8.5" Square Showerhead with COMFORT WAVE and WARM SPA, Polished Chrome
Magnifying glass
Hover image to zoom

G Series 1.75 GPM Multifunction 8.5" Square Showerhead with COMFORT WAVE and WARM SPA, Polished Chrome

Brand:
TOTO
SKU:
TBW02004U4-CP
Rating:
(0)
Q&A:
(0)
G Series 1.75 GPM Multifunction 8.5" Square Showerhead with COMFORT WAVE and WARM SPA, Polished Chrome
Magnifying glass
Hover image to zoom
$314.33 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO G Series Square Two Spray Modes 8.5 inch 1.75 GPM Showerhead with COMFORT WAVE and WARM SPA offers a modern and sleek design that coordinates with any bathroom décor. The convenient push button enables simplified transition between the two spray modes. Indulge yourself as the COMFORT WAVE technology releases oscillating water from six central locations, while the periphery of the shower head offers a standard spray-type flow. This provides you with a wide, full-feeling shower. Embrace yourself in warmth with TOTO's WARM SPA technology. The expertly crafted pillar of water wraps your entire body in a thin veil of water, keeping you warmer through the entire shower experience. Long lasting and durable, this showerhead offers a WaterSense certified and CEC compliant maximum flow rate of 1.75 GPM, with a generous 8.5 inch diameter spray face. The rubber nozzles help to prevent limescale buildup. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Includes showerhead and matching escutcheon. Requires the separately sold TOTO TS110MW16 or TS110MC6 rain shower arm.

  • LARGER WATER DROPLETS WITH WIDER COVERAGE - Feel refreshed with the moderate intensity of COMFORT WAVE. The special COMFORT WAVE nozzle delivers large drops of water that swing and flow with power, delivering a comfortably stimulating shower while saving water.
  • THE FEELING OF A WARM BATH, IN A SHOWER - Discover a completely new shower experience with WARM SPA. A single pillar of water keeps you warmer by following the curves of your body and enveloping you like a warm blanket.
  • EASILY CONTROL YOUR FLOW - The convenient push-button simplifies the transition between spray modes. Switch between COMFORT WAVE and WARM SPA with ease!
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant showerhead uses 1.75 gallons of water per minute, offering water savings with no compromise to your shower experience.
  • EASY CLEANING AND MAINTENANCE - The rubber nozzles are easy to clean and help prevent limescale buildup

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Showerhead

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy