Apply to be a TradeMaster!
Main product image of G Series 1.75 GPM Multifunction 4" Square Handshower with ACTIVE WAVE, COMFORT WAVE, and WARM SPA, Polished Chrome
Magnifying glass
Hover image to zoom

G Series 1.75 GPM Multifunction 4" Square Handshower with ACTIVE WAVE, COMFORT WAVE, and WARM SPA, Polished Chrome

Brand:
TOTO
SKU:
TBW02015U4-CP
Rating:
(0)
Q&A:
(0)
G Series 1.75 GPM Multifunction 4" Square Handshower with ACTIVE WAVE, COMFORT WAVE, and WARM SPA, Polished Chrome
Magnifying glass
Hover image to zoom
$179.46 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO G Series Square Three Spray Modes 4 inch 1.75 GPM Handshower with COMFORT WAVE, ACTIVE WAVE, and WARM SPA offers a modern and sleek design that coordinates with any bathroom décor. Handshowers offer improved comfort and flexibility over traditional fixed showerheads and allows you to direct water flow right where you need it to create a revitalizing experience unlike any other. The one-hand click button allows an effortless transition between COMFORT WAVE, ACTIVE WAVE, and WARM SPA spray modes. TOTO's COMFORT WAVE technology releases water from four central locations with an oscillating stream, while the periphery offers a standard spray-type flow. This provides you with a wide, fuller-feeling shower. TOTO's ACTIVE WAVE technology create a swirling stream and generates stronger stimulation without the need for extra water volume. The spray provides a more invigorating, eye-opening shower experience. Embrace yourself in warmth with TOTO's WARM SPA technology. The expertly crafted pillar of water wraps your entire body in a thin veil of water, keeping you warmer through the entire shower experience. Long lasting and durable, this handshower offers a WaterSense certified and CEC compliant maximum flow rate of 1.75 GPM. The rubber nozzles help to prevent limescale buildup. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Handshower hose and mount sold separately.

  • LARGER WATER DROPLETS WITH WIDER COVERAGE - The special nozzle delivers large drops of water that swing and flow with power, delivering a comfortably stimulating shower while saving water. ACTIVE WAVE offers an intense, rejuvenating spray. COMFORT WAVE offers a more gentle but stimulating spray.
  • EASILY CONTROL YOUR FLOW - The click button lets you effortlessly switch between spray modes using one hand
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant handshower uses 1.75 gallons of water per minute, offering water savings with no compromise to your shower experience.
  • COMPLETE YOUR SHOWER - Handshower hose and other accessories sold separately
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.

Specs

–
Flow Rate (GPM):

1.75

Finish:

Polished Chrome

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy