Apply to be a TradeMaster!
Main product image of TBW07003U1#CP G Series 2.5 GPM Single Spray 12" Round Showerhead w/ Comfort Wave (Polished Chrome)
Magnifying glass
Hover image to zoom

TBW07003U1#CP G Series 2.5 GPM Single Spray 12" Round Showerhead w/ Comfort Wave (Polished Chrome)

Brand:
TOTO
SKU:
TBW07003U1-CP
Rating:
(0)
Q&A:
(0)
TBW07003U1#CP G Series 2.5 GPM Single Spray 12" Round Showerhead w/ Comfort Wave (Polished Chrome)
Magnifying glass
Hover image to zoom
$541.12 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year (Commercial), Limited Lifetime (Residential) Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO G Series Round Single Spray 12 inch 2.5 GPM Showerhead with COMFORT WAVE Technology offers a modern and sleek design that coordinates with any bathroom décor. Indulge yourself as the COMFORT WAVE technology releases oscillating water from four central locations, while the periphery of the shower head offers a standard spray-type flow. This provides you with a wide, full-feeling shower. Long lasting and durable, this showerhead offers a WaterSense certified and CEC compliant maximum flow rate of 2.5 GPM, with a generous 12 inch diameter spray face. The rubber nozzles help to prevent limescale buildup. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Includes showerhead and matching escutcheon.

Features
    LARGER WATER DROPLETS WITH WIDER COVERAGE- Feel refreshed with the moderate intensity of COMFORT WAVE
  • COMFORT WAVE - The special COMFORT WAVE nozzle delivers large drops of water that swing and flow with power
  • delivering a comfortably stimulating shower while saving water
  • EASY CLEANING AND MAINTENANCE - The rubber nozzles are easy to clean and help prevent limescale buildup

Specs

–
Warranty:

1 Year (Commercial)

Limited Lifetime (Residential)

ADA:

No

Material:

Brass

Product Type:

Showerhead

Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Shape:

Round

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy