Apply to be a TradeMaster!
Main product image of TL363SD12R#CP Oberon S Single Handle 1.2 GPM High Efficiency Bathroom Sink Faucet (Polished Chrome)
Magnifying glass
Hover image to zoom

TL363SD12R#CP Oberon S Single Handle 1.2 GPM High Efficiency Bathroom Sink Faucet (Polished Chrome)

Brand:
TOTO
SKU:
TL363SD12R-CP
Rating:
(0)
Q&A:
(0)
TL363SD12R#CP Oberon S Single Handle 1.2 GPM High Efficiency Bathroom Sink Faucet (Polished Chrome)
Magnifying glass
Hover image to zoom
$175.94 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The TOTO Oberon S Single Handle 1.2 GPM Bathroom Sink Faucet is a sleek and modern design that will compliment any bathroom space. With its solid construction and finish, the Oberon single handle faucet will add beauty and elegance for years to come. The single lever allows for complete control over water volume and temperature. The aerated 1.2 GPM flow rate enables you to conserve water, yet does not diminish the performance of the faucet. The faucet is WaterSense certified and ADA compliant. Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses.

Features
    Sleek and modern single handle faucet
  • High efficiency 1.2 GPM aerated flow helps save water without compromising performance
  • Single lever handle allows you to control temperature and volume
  • Robust brass construction with durable finish
  • Ceramic disk valve cartridge
  • 3/8" flexible hose connections
  • WaterSense certified; ADA compliant
  • Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses

Specs

–
Material:

Brass

Country of Origin:

China

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy