Apply to be a TradeMaster!
Main product image of TLG09301U#PN Gm 1.2 GPM Single Handle Bathroom Sink Faucet w/ Comfort Glide Technology (Polished Nickel)
Magnifying glass
Hover image to zoom

TLG09301U#PN Gm 1.2 GPM Single Handle Bathroom Sink Faucet w/ Comfort Glide Technology (Polished Nickel)

Brand:
TOTO
SKU:
TLG09301U-PN
Rating:
(0)
Q&A:
(0)
TLG09301U#PN Gm 1.2 GPM Single Handle Bathroom Sink Faucet w/ Comfort Glide Technology (Polished Nickel)
Magnifying glass
Hover image to zoom
$635.42 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year (Commercial), Limited Lifetime (Residential) Warranty

Description

–
Inspired by culture, the TOTO Global Majestic Single-Handle Widespread Bathroom Sink Faucet fits perfectly within the TOTO design philosophy of "Understated, but Essential" by blending premium quality and performance. The solid construction and fluid curves offer a lasting and durable bathroom fixture. The GM faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The GM faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The single-lever allows for simple control over temperature and pressure. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses

Features
    High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE technology maintains the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense , CALGreen, and CEC compliant

Specs

–
Warranty:

1 Year (Commercial)

Limited Lifetime (Residential)

Country of Origin:

China

Material:

Brass

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy