Apply to be a TradeMaster!
Main product image of Rain Shower Ceiling Mount Arm, Polished Chrome
Magnifying glass
Hover image to zoom

Rain Shower Ceiling Mount Arm, Polished Chrome

Brand:
TOTO
SKU:
TS110MC6-CP
Rating:
(0)
Q&A:
(0)
Rain Shower Ceiling Mount Arm, Polished Chrome
Magnifying glass
Hover image to zoom
$86.28 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO Rain Shower Ceiling Mount Arm is a shower component to fit TOTO Modern and Classic Aero Rain Showers. This long lasting and durable accent is made of solid brass construction and finished with polished chrome plating. Simplistic and clean, this hand shower arm mount is 6 inches in length and connects the showerhead through a ceiling mount. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. For use with TS111B/TS112B or TS111BL/TS112BL.

  • Shower component to fit TOTO Modern and Classic Aero Rain Showers
  • Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
  • Simplistic and clean design
  • 6 inches in length
  • Connects showerhead through a ceiling mount

Specs

–
Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy