Apply to be a TradeMaster!
Main product image of TS362P#CP Oberon Round 7" Pressure Balance Valve Shower Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

TS362P#CP Oberon Round 7" Pressure Balance Valve Shower Trim (Polished Chrome)

Brand:
TOTO
SKU:
TS362P-CP
Rating:
(0)
Q&A:
(0)
TS362P#CP Oberon Round 7" Pressure Balance Valve Shower Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$99.78 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime (Residential), 1 Year (Commercial) Warranty
Product Highlight: Material
Brass, Zinc Alloy
Product Highlight: Shape
Round

Description

–
The TOTO Oberon Round 7 Inch Pressure Balance Valve Shower Trim is a clean and simple, minimalistic design that will work in any bathroom space. The shower trim features a durable brass and zinc construction with lever handle. The trim is ADA compliant. TOTO pressure balance valve TSPTM sold separately.

Features
    Clean and simple round shower trim
  • Lever handle
  • Durable brass and zinc construction with reflective chrome finish
  • Universal Design, ADA compliant
  • For use with TOTO TSPTM pressure balance valve

Specs

–
Country of Origin:

China

Warranty:

Limited Lifetime (Residential)

1 Year (Commercial)

Material:

Brass

Zinc Alloy

Shape:

Round

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy