Apply to be a TradeMaster!
Main product image of 3-1/2" Stainless Steel Flat Strainer w/ Mounting Lugs
Magnifying glass
Hover image to zoom

3-1/2" Stainless Steel Flat Strainer w/ Mounting Lugs

Brand:
T&S Brass
SKU:
010386-45
Rating:
(0)
Q&A:
(0)
3-1/2" Stainless Steel Flat Strainer w/ Mounting Lugs
Magnifying glass
Hover image to zoom
$10.51 each
In Stock
In Stock
Get 16 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Warranty

Specs

–
Application:

Shower

Product Type:

Strainer

Type:

Shower Drain Strainer

Size:

3-1/2"

Finish:

Stainless Steel

Shape:

Round

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy