Shop Limited Time Deals
0014 Bronze Circulator with Integral Flow Check, 1/8 HP

0014 Bronze Circulator with Integral Flow Check, 1/8 HP

Brand:
Taco
SKU:
0014-BF1-IFC
Rating:
(0)
Q&A:
(0)
0014 Bronze Circulator with Integral Flow Check, 1/8 HP
0014-BF1-IFC has been discontinued
Discontinued April 24, 2013
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
0013 3-Speed Stainless Steel Circulator Pump - IFC 1/6 HP
Brand:
Taco
SKU:0013-MSSF2-IFC
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data
Flow Range: 0-29 GPM
Head Range: 0-23 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2 Flanged
The 0014-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on medium head/medium flow Hydronic or Radiant heating, Hydro-Air Fan Coils or closed loop solar heating systems. by locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. The 0014-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transformer, relay and priority switch in one complete, compact package to make it ideal for zoning.
Features
* Integral Flow Check (IFC) Patent# 5,664,939
*Prevents gravity flow
*Eliminates separate in-line flow check
*Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched Reliability --Maintenance Free
* Quiet, efficient operation
* Direct drive-Low power consumption
* Self-lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections
Typical Applications
* Medium head/medium flow Hydronic or Radiant heating
* Hydro-Air Fan Coils
* Closed loop solar heating systems

Specs

Material:

Bronze

Amperage:

1.55

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/4"

1-1/2"

3/4"

Flow Range (GPM):

0-29

Head Range (ft.):

0-23

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm