
| Material: | Cast Iron |
|---|---|
| Amperage: | 2 |
| Application: | Heating |
| Voltage: | 115V |
| Max Pressure (PSI): | 150 |
| Type: | Pump |
| Horse Power: | 1/6 |
| Connection Size: | 2" |
| Max Flow (GPM): | 70 |
| Flow Range (GPM): | 0-70 |
| Head Range (ft.): | 0-14 |
| Max Head (Ft): | 14 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3450 |
| Temperature Range (F): | 40°F - 225°F |
| Connection Type: | Flanged x Flanged Iron Threaded (IPS) (NPT) |
| Warranty: | 3 Year |