Apply to be a TradeMaster!
Main product image of 7-Day Digital Timer (120V)
Magnifying glass
Hover image to zoom

7-Day Digital Timer (120V)

Brand:
Taco
SKU:
265-DT
Rating:
(0)
Q&A:
(0)
7-Day Digital Timer (120V)
Magnifying glass
Hover image to zoom
$80.53 each
In Stock
In Stock
Get 3 Fri, Sep 18
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The Taco Clock Timers and Temperature Aquastat are designed to control the operation of Taco circulators on Domestic Hot Water Recirculation Systems for maximum comfort and energy efficiency.  They are adaptable to any 00 Series circulator by attaching the enclosure or wiring to the electrical box.


Features & Benefits:

  • Twenty-eight programmable events allow you to customize the hot water run times to meet the household demand.  
  • Its intuitive logic can automatically adjust to daylight savings time, and the convenient dial simplifies programming.  
  • A battery backup will retain your settings for up to three months with no power.


Specifications:

  • Input Voltage: 120 VAC, 60 Hz 
  • Resistive (Heater): 15 A, 120 VAC 
  • Tungsten (Incandescent): 1000 W, 120 VAC 
  • Inductive (Fluorescent): 12 A, 120 VAC 
  • Motor: 1/2 HP, 120 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy