Apply to be a TradeMaster!
Main product image of Taco Cast Iron Pressure Reducing Valve, Dual Control (Sweat)
Magnifying glass
Hover image to zoom

Taco Cast Iron Pressure Reducing Valve, Dual Control (Sweat)

Brand:
Taco
SKU:
334-3
Rating:
(4)
Q&A:
(1)
Taco Cast Iron Pressure Reducing Valve, Dual Control (Sweat)
Magnifying glass
Hover image to zoom
$183.29 each
In Stock
In Stock
Get 7 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1/2"

Description

–
Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve connected at the outlet end.

Features:
  • Adjustable from 10 - 25 PSI
  • Built-in Check-Prevents emptying system in incoming pressure fails
  • Fast Fill Rates
  • Exclusive Lockable Fast-Fill Lever
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment

Specs

–
Connection Type:

Sweat

Pressure Range:

10 to 25 psi

Size:

1/2"

Material:

Cast Iron

Application:

Heating

Max Pressure (PSI):

100

Max Fluid Temp:

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Taco Pressure relief valve will last another 10 years.

When I was draining my boiler I pull up pressure relief valve handle to let air out so the water could drain faster. But after I installed my Taco Pump and went pull down the pressure relief handle than fill up the boiler I notice the pressure valve was leaking. So I knew what that means time for a new Taco pressure relief and water regulator valve.This valve gave me good service for 10+ years.Just like this new valve will do.Taco products are built to last.
The Prez
Brooklyn,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I replaced an old one that is on my boiler.
Charlie
Mechanicsburg, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality~Best Price~Courteous People~Fast Shipping!

Product was as described, easy installation and no adjustments at all. Factory set.....works like a charm. Best Price with courteous knowledgeable people to deal with. I wouldn't hesitate to deal with them again!
Mr. DoneRight
Long Island N.Y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price and quick delivery

Uncommon item in near area. Quick to locate and extremely quick shipping.
Zavy
New Braunfels, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this item come with the two copper sweat couplings?

Asked by keith 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

The 334-4 has 1/2" union connection at inlet with a sweat connection tail piece and a female NPT connection at the outlet end. Below is a link to the brochure where you can view this information: http://s3.supplyhouse.com/product_files/Pressure_Reducing_Valves329-329T-335-334-334TInstall22.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy