Apply to be a TradeMaster!
Main product image of 1/2" Union Press Cartridge Pressure Reducing Valve w/ AutoFill
Magnifying glass
Hover image to zoom

1/2" Union Press Cartridge Pressure Reducing Valve w/ AutoFill

Brand:
Taco
SKU:
3350-H3
Rating:
(1)
Q&A:
(0)
1/2" Union Press Cartridge Pressure Reducing Valve w/ AutoFill
Magnifying glass
Hover image to zoom
$115.79 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
Union Press Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The 3350-H3 valve is used to automatically feed water to a hydronic system whenever pressure in the system drops below the pressure setting of the valve.

Product Features
  • 1/2" Union Press
  • Automatic Pressure Reset from Fast Fill
  • Easy External Dial-up Pressure Setting
  • Set Pressure Indicator
  • Simple serviceability with the unique one piece cartridge
  • Internal check allows the cartridge to be replaced without draining the system
  • Integral Strainer
  • ASSE 1003

Specs

–
Size:

1/2"

Connection Type:

Union Press

Pressure Range:

10 to 50 psi

Material:

Brass

Inlet Type:

FNPT

Max Pressure (PSI):

50

Min Pressure (PSI):

10

Application:

Heating

Max Inlet Pressure:

250 PSI

Max Temp (F):

210°F

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Well thought out design

Easy installation, good quality, easy adjustment
Andyb
Royal Oak, MI
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy