Apply to be a TradeMaster!
Main product image of 3/4" Brass Pressure Reducing Valve (FNPT Union x FNPT)
Magnifying glass
Hover image to zoom

3/4" Brass Pressure Reducing Valve (FNPT Union x FNPT)

Brand:
Taco
SKU:
335U-075-T1
Rating:
(0)
Q&A:
(0)
3/4" Brass Pressure Reducing Valve (FNPT Union x FNPT)
Magnifying glass
Hover image to zoom
$134.47 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
Factory Set at 12 psi
Product Highlight: Temperature Range (F)
212°F Max
Product Highlight: Height
5-1/8"

Description

–
Note: Image displayed does not represent actual product. This item is brass and comes with a fnpt union inlet connection.

Taco Boiler Feed Valves automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control models combine the boiler feed with an in-line pressure relief valve.

Features:
  • Fast Fill Rate
  • Exclusive Fast Fill Lever Lock
  • Built-In Check to Prevent Emptying the System if Incoming Pressure Fails
  • Adjustable Set Pressure of 10 to 25 psi
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x FNPT

Pressure Range:

10 to 25 psi

Material:

Brass

Application:

Heating

Max Inlet Pressure:

100 PSI

Pressure Set Point:

Factory Set at 12 psi

Temperature Range (F):

212°F Max

Width:

3-3/4"

Height:

5-1/8"

Weight (lbs):

2.5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy