Shop Limited Time Deals
Main product image of 1/2" Combination Boiler Feed Valve & Backflow (Threaded)
Magnifying glass
Hover image to zoom

1/2" Combination Boiler Feed Valve & Backflow (Threaded)

Brand:
Taco
SKU:
3450-T1
Rating:
(0)
Q&A:
(0)
1/2" Combination Boiler Feed Valve & Backflow (Threaded)
Magnifying glass
Hover image to zoom
3450-T1 has been discontinued
Discontinued September 7, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
Brand:
Taco
SKU:3450-T2
(3)
Order by today, receive 31 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Min Pressure (PSI)
10 PSI

Description

The integral design of the Taco 3450 Combi Valve combines a cartridge style backflow preventer with a pressure regulating cartridge style boiler feed valve into a unique one piece body configuration. Taco’s 3450 combination dual check backflow with atmospheric vent and boiler feed valve with purge auto-reset, dial in pressure setting and adjustable indicator sets a new standard for performance and serviceability.

Designed for use in hydronic heating systems the duel check backflow prevents heating system water from flowing back into the supply water piping if the supply pressure falls below the heating system pressure. The boiler feed valve automatically fills or refills (make-up water) the closed heating system to the desired cold fill pressure. Both the backflow and the feed valve contain cartridges that can be serviced or replaced without draining the entire heating system.

Features
  • Auto Reset from Fast Fill
  • ASSE 1081-2014
  • Simple Pressure Adjustment
  • Servicable Cartridge for both the Backflow and Feed Valve
  • Adjustable 360 View of Pressure Indicator
  • Large Adjustment Range
  • Serviceable without draining the system
  • One Piece Body Construction
  • Stainless Steel Strainer

Specs

Size:

1/2"

Connection Type:

Threaded

Max Flow (GPM):

25

Max Temp (F):

210°F

Max Pressure (PSI):

150

Min Pressure (PSI):

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm