Apply to be a TradeMaster!
Main product image of 3/4" NPT Union 5123 Direct Mount Water Heater Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom

3/4" NPT Union 5123 Direct Mount Water Heater Mixing Valve (Low Lead)

Brand:
Taco
SKU:
5123-WH-N3
Rating:
(0)
Q&A:
(0)
3/4" NPT Union 5123 Direct Mount Water Heater Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom
$181.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
This versatile NSF 61, ASSE 1017, ASSE1070 mixing valve provides the ultimate performance for domestic hot water applications. The 5123-WH is specifically designed to be mounted directly on the water heater for a fast and simple installation. The ASSE1017 certification allows for domestic hot water storage at temperatures high enough to increase the effective storage capacity of a water heater, kill harmful bacteria and still be delivered at a safe 120?F or less.

The 5123-WH is specifically designed to be mounted directly on the water heater for a fast and simple installation. Ease of installation is the goal of this mixing valve. To help to accomplish this a recirculation port is included right on the valve. This allows the return leg of the recirculation system to be connected directly to the mixing valve, eliminating a secondary connection point.

Features:
  • less than .25% lead
  • Dual Listed for ASSE 1017 and 1070
  • UPC Certified
  • Suitable for use in Potable Water
  • Check Valves Included
  • Port for recirculation return line
  • No Routine Maintenance Required
  • Lockable Max. Temperature Setting
  • Outlet Temperature Strip

Includes:
  • (1) Taco 5123-WH-N1 Lead Free Mixing Valve
  • (1) Outlet Temperature Strip

Applications:
  • Domestic Hot Water

Specs

–
Type:

High Flow

Size:

3/4"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Body Pattern:

3-Way

Max Flow (GPM):

12

Max Pressure (PSI):

230

Flow Capacity (Cv):

4.1

Standards Met:

ASSE 1070

ASSE 1017

Material:

Forged Brass

Application:

Point of Use

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy