Apply to be a TradeMaster!
Main product image of 568 Battery Operated w/ Digital Display Thermostat
Magnifying glass
Hover image to zoom

568 Battery Operated w/ Digital Display Thermostat

Brand:
Taco
SKU:
568-22
Rating:
(3)
Q&A:
(0)
568 Battery Operated w/ Digital Display Thermostat
Magnifying glass
Hover image to zoom
$50.92 each
In Stock
In Stock
Get 8 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery

Description

–
The 568 thermostat is compatible with today’s modern hydronic heating systems. This battery operated thermostat has digital displays that will show room temperature or set temperature when adjusted. With simple installation and function, it’s the ideal choice for buildings with a multi zone heating system.

Features
  • Battery Operated and Included
  • Uniform Equipment Compatible with Dry Contact Switching (Normally Open & Normally Closed)
  • LCD Digital Temperature Display shows Current or Set Temperature
  • Simple Installation and Functionality Icons for Heating Call & Low Battery

Specs

–
Product Type:

Thermostat

Power Method:

Battery

Display:

Digital

User Interface:

LCD

Application:

Heat Only

Programmability:

Non-Programmable

Voltage:

24V

Mount:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Not again

They worked OK after I took the dead batteries out and cleaned up the terminals.
Whitethorn
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

The LCD screen is virtually unreadable. Purchased 6 of these for a job and when installed found the preloaded batteries to all be stone cold dead and the customer complained that the LCD screen is unreadable, which it is unreadable. If any bright lights, or virtually any lights are on in the room the LCD screen shows all the icons that are built into the screen and the numerical readout looks pretty much like 88. You can try to shield the LCD from light but its no use, what you have to do to read the LCD is differentiate between the barely highlighted portions and the unnaturally very visible portions of the LCD that aren't supposed to be highlighted. very poor quality screen, in fact the lowest quality I've ever seen. otherwise it functions like a simple thermostat should.
Russell
Boston MA
7 years ago
Was this review helpful to you?

It works

It is and inexpensive thermostat. Paired it with a taco zone controller. It does what it supposed to.
Pat
Sheldon wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy