Apply to be a TradeMaster!
Main product image of 1", 4 Way Setpoint I-Series Mixing Valve (Threaded)
Magnifying glass
Hover image to zoom

1", 4 Way Setpoint I-Series Mixing Valve (Threaded)

Brand:
Taco
SKU:
I100T4S-1
Rating:
(5)
Q&A:
(3)
1", 4 Way Setpoint I-Series Mixing Valve (Threaded)
Magnifying glass
Hover image to zoom
I100T4S-1 has been discontinued
Discontinued September 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Use the Taco Setpoint iSeries-S Mixing Valves instead of a thermostatic mixing valve for precise dial-in supply water temperature control to a heating system. The direct drive microprocessor-based actuator modulates a 2-way, 3-way or 4-way valve to inject different rates of hot water into the cooler system return water. In combination with the optional boiler protection sensor, the iSeries valves provide the unique benefit of optimal temperature control with boiler protection. The setpoint temperature is adjustable from 80ºF to 180ºF using a dial located on top of the actuator. A 15ºF setback of the supply water can be initiated for additional unoccupied or nighttime setback control. An external multi-status LED indicator light, plug-in wiring connections and an easy to remove actuator makes installation and diagnostics a snap.

Specs

–
Body Pattern:

4-Way

Application:

Hot and Chilled Water, up to 50% Glycol

Closed Systems

Heating

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Ambient Conditions:

Indoor Use Only

< 90% Non-Condensing

-22°F to 185°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Seat Leakage:

Drop-Tight Close Off

Max Pressure (PSI):

300

Voltage:

24V

Hertz:

60

Amperage:

0.4

Fluid Temperature Range:

20°F to 240°F

Height:

3-3/4"

Width (Inches):

2-3/8"

Flow Capacity (Cv):

7

Features:

Setpoint

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product, makes the house super comfortable

We had a company replace our 50 year old boiler and they did a poor job. No one would even reccomend outdoor reset, and our new boiler was condensing (not supposed to!) so I decided to replumb it myself with this valve. I wanted it for energy savings and boiler protection, but I never realized how awesome it made the house feel. It's always comfortable throughout the house and the valve works like a charm. A little complicated to plumb in tight spaces with copper, but totally worth the price. Very glad we got this valve.
Ocelaris
New Jersey
11 years ago
Was this review helpful to you?

Great product for the price

Used on a job that had solar with radiant floor and a boiler backup. it worked well.
josh
Boulder, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works ,but needs tweeking

4 way mix for my slab heat in 1200sf shop, works as intended BUT you have to play with it ie> their is no "low temp",0-110 deg on a warm day (over 25 or so) you have to "reset it -or it will just "turn the water in the slab" without adding heat! and the sensors must be placed right on a metal surface NO PEX (in stall coupling to fasten it to for better readings) it works but the temps do rise a fall more than I think it should ..taco should redo the circuit board and place a low end on the 100 circuit
atvalaska
alaska
12 years ago
Was this review helpful to you?

Works well and as advertised

Used to control temperature of supply water to 3 zone in-floor radiant heating system in a 2000 sq ft home. Valve is wired directly to a 24V AC power source, have not observed any issues with having the valve constantly powered. The valve works well, responds quickly to changes in supply or return water temperature, and appears to control temperature accurately based on my downstream thermometers. Outdoor reset responds accordingly. Did not evaluate the boiler protection feature, as I have a separate device controlling return water temps to my boiler. Installation and setup is easy for a competent DIYer. Kudos to PexSupply as being the only place I could find this valve IN STOCK and ready to ship.
Aaron
Southeast Michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really works!

This valve works great, but you must mount it in the correct orientation. There is only one way to mount it. But it returns correct water temperature to the boiler and also sends the right temperature to the concrete floor.
Johnny Hydronic
Hayward, WI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What controls the 15 degree night set back on the I series temp valve

Asked by Tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The setpoint target is lowered by 15ºF whenever there is a contact closure across the SETBACK and SENSOR COMMON terminals. If a timer or setback device is used, connect the device across the SETBACK and SENSOR COMMON terminals on the iSeries-S. Setback is used to provide energy savings by lowering the target temperature.

Was this review helpful to you?

Q: Does this come with any sensors? if not, is there a recommended model sensor to use for the boiler return and system supply sendors?

Asked by Ryan 14 years ago

Add your answer

* Required Field
-

Yes, it comes with both sensors

Was this review helpful to you?
-

This valve came with all the sensors when I bought it. Supply, return and outside sensors.

Was this review helpful to you?

Q: Can you use the R output on the end switch on the Wirsbo zone control module as the switched 24vac power input for the 4 way mixing valve?

Asked by Don 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot do this.

Was this review helpful to you?