| Body Pattern: | 4-Way |
|---|---|
| Application: | Closed Systems Hot and Chilled Water, up to 50% Glycol Heating |
| Size: | 1-1/4" |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Temperature Range (F): | 85°F - 150°F |
| Min Temp (F): | 85°F |
| Max Temp (F): | 150°F |
| Max Pressure (PSI): | 300 |
| Ambient Conditions: | < 90% Non-Condensing -22°F to 185°F Indoor Use Only |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Seat Leakage: | Drop-Tight Close Off |
| Voltage: | 24V |
| Hertz: | 60 |
| Amperage: | 0.4 |
| Fluid Temperature Range: | 20°F to 240°F |
| Height: | 3-15/16" |
| Width (Inches): | 2-3/8" |
| Flow Capacity (Cv): | 9.3 |
| Features: | Outdoor Reset |
The setpoint target is lowered by 15ºF whenever there is a contact closure across the SETBACK and SENSOR COMMON terminals. If a timer or setback device is used, connect the device across the SETBACK and SENSOR COMMON terminals on the iSeries-S. Setback is used to provide energy savings by lowering the target temperature.
Yes, it comes with both sensors
This valve came with all the sensors when I bought it. Supply, return and outside sensors.
No, you cannot do this.